Tekton
1/2" Drive Quick-Release Ratchet, 11.3 in. L
Mfr # SRH11210
Zoro # G8861732
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 10-1/2 in
- Width 1.2 in.
- Features Standard Handle
- Weight 1.29 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (J5418H)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- TEKTON 1/4 Inch Drive x 5 Inch Swivel-Head Quick-Release Ratchet (1490)
- TEKTON 3/8" Drive Quick-Release Ratchet, 18.7 in. L (SRH11118)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- TEKTON 1/4, 3/8 Inch Drive Stubby Ratchet Set (2-Piece) (SRH91006)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- Tekton Sockets & Ratchets