Shop All Hand Ratchets
Tekton
1/2" Drive Quick-Release Ratchet, 24.9 in. L
Mfr # SRH11224
Zoro # G8863150
$70.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 24 in
- Features Standard Handle
- Socket Depth 1.4"
- Drive Type Quick-Release
Product Information
- Brand Tekton
- MFR # SRH11224
- Zoro # G8863150
- UPC # 020209009635
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 24 in |
Socket Depth | 1.4" |
Length | 24.9 in. |
Width | 1.5 in. |
Height | 1.4 in. |
Working Length | 24.1 in. |
Details
Description
Quick-Release Ratchet,1/2 In. Dr x 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tri-Wing Screwdriver #3 Round (35676)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/64 (44009)
- WILTON Tool Case, Plastic, Black, 24 in W x 13 in D x 7-1/4 in H (10350)
- RIDGID Cone, Reamer 2S (35020)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- TEKTON 3/8 Inch Drive x 6 Inch Quick-Release Small Body Ratchet (SRH11506)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Ratchet Set (3-Piece) (SRH92103)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- WESTWARD 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish (45J258)
- Tekton Hand Ratchets