Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 6 Inch Quick-Release Small Body Ratchet
Mfr # SRH11506
Zoro # G810369752
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Number of Geared Teeth 90
- Features 3/8 in. drive in a 1/4 in. ratchet body
- Head Type Standard
Product Information
- Brand Tekton
- MFR # SRH11506
- Zoro # G810369752
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Description
- •The 3/8 drive x 6 inch small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet, giving you the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- •The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- •90-tooth gear produces a working swing arc of just 4 degrees
- •Quick-release drive tang locks securely on to sockets so they won't accidentally fall off
- •Sleek and simple handle design offers comfort and control in a variety of hand positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- MILWAUKEE TOOL 18mm Metric Combination Wrench (45-96-9518)
- DIABLO 1-1/4 in. Osc Hook Knife (DOS125KNFE)
- WESTWARD C-Clamp, 3", Iron, Regular Duty, 1800 lb. (2HUN2)
- TEKTON 3/8" Drive Quick-Release Ratchet, 8.6 in. L (SRH11108)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 3/4" Drive Quick-Release Ratchet, 23.2 in. L (SRH11322)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 1/2" Drive Ratchet, 11.3 in. L (SRH01210)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5-7/32" L, Full Polish Finish (J4749HTC)
- Tekton Hand Ratchets