Shop All Hand Ratchets
Tekton
1/2" Drive Ratchet, 24.9 in. L
Mfr # SRH01224
Zoro # G8869642
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 24 in
- Features Standard Handle
- Weight 2.37 lb.
- Length 24.9 in.
Product Information
- Brand Tekton
- MFR # SRH01224
- Zoro # G8869642
- UPC # 020209009550
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 24 in |
Length | 24.9 in. |
Socket Depth | 1.4" |
Width | 1.5 in. |
Working Length | 24.1 in. |
Height | 1.4 in. |
Details
Description
Ratchet,1/2 In. Dr x 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm) (FCH1116-G)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/64 (C18633)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 10 Pack (KBS1232-10)
- TEKTON 1/2" Drive Quick-Release Ratchet, 24.9 in. L (SRH11224)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- TEKTON 3/8" Drive Quick-Release Ratchet, 5.1 in. L (SRH11104)
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- AIRCAT 3/8" “Mini” Palm Ratchet (807)
- Tekton Sockets & Ratchets