Tekton
1/2" Drive Universal Joint, SAE
Mfr # SHA22102
Zoro # G7733846
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Width 1.0 in.
- Length 2.8 in.
- Weight 0.36 lb.
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Universal Wrench Set, SAE/Metric, 12 Pc (33M572)
- STAHLWILLE TOOLS Double ended flexi-joint Wrench FLEXI Size 1/2 x 9/16 " L.227 mm (43413234)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38118)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- TEKTON 3/4" Drive Universal Joint, SAE (SHA32103)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 1/16 in L (J77414MP)
- WESTWARD 3/4 in Drive Universal Joint, SAE, Black Oxide, 3 1/2 in L (4PRC8)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- WESTWARD 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LYV7)
- Tekton Sockets & Ratchets