Shop All Impact Universal Joints
Tekton
3/4" Drive Universal Joint, SAE
Mfr # SHA32103
Zoro # G1174487
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Weight 1.34 lb.
- Length 4.3 in.
- Drive Type Beveled
Product Information
- Brand Tekton
- MFR # SHA32103
- Zoro # G1174487
- UPC # 020209022986
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/4" |
Length | 4.3 in. |
Width | 1.6 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Description
Universal Joint,3/4 In. Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- EVOLUTION 10" Premium Segmented Edge Diamond Blade (PD255SEG-CS)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- TEKTON 1/2 Inch Drive Impact Universal Joint (SIA22102)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- WESTWARD 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LYV7)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74279P)
- Tekton Impact Universal Joints