Shop All Impact Bit Sockets
Tekton
1/2 in. Drive Hex Impact Bit Socket 5/8 in, SAE
Mfr # SIB22216
Zoro # G600618145
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 5/8 in
- SAE or Metric SAE
- Overall Length 2.95 in.
- Color Black
Product Information
- Brand Tekton
- MFR # SIB22216
- Zoro # G600618145
- UPC # 20209999233
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 5/8 in |
Overall Length | 2.95 in. |
Pin Hole Diameter | 5.3 mm |
Tip Size | 5/8 in. |
Drive End Diameter | 1.25 in. |
Exposed Bit Length | 1.5 in. |
Details
Description
TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- FULTON Sawhorse Fold, 32.5 x 29.25 (TS-11)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- OEMTOOLS 3/8" Drive 6Pt. Magntic Spark Plug, Socket Set 5/8", 9/16", 13/16", 3pcs (22891)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/8 in, SAE (SIB22210)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/4 in, SAE (SIB22219)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric (SIB23214)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- TEKTON 1/2 Inch Drive x T40 Torx Impact Bit Socket (SIB24240)
- WESTWARD 3/8 in Drive Impact Socket Bit T50, SAE (4LYZ9)
- Tekton Impact Bit Sockets