1/2 Inch Drive 6-Point Socket Set with Rails and Trays, 78-Piece 3/8 - 1-5/16 in., 10-32 mm

  • Mfr # SHD92215

  • Zoro # G916090024


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Socket Size Range
10 mm to 32 mm, 3/8 in to 1-5/16 in
Measurement Type
Metric, SAE
Drive Size
1/2 in
Finish
Chrome
Includes
(32) in Socket Set, (4) Black Socket Rail, (4) Red Socket Rail, (46) Metric Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92215
Zoro #
G916090024
UPC #
020209993576
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
10 mm to 32 mm, 3/8 in to 1-5/16 in
Drive Size
1/2 in
Standard Socket Sizes
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 25 mm, 1 in, 26 mm, 1 1/16 in, 27 mm, 28 mm, 1 1/8 in, 29 mm, 30 mm, 1 3/16 in, 31 mm, 1 1/4 in, 32 mm, 1 5/16 in
Socket Length
1 1/2 in, 3 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Deep Socket Style/Size
Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 1 3/16 in, Deep 6-Point: 1 5/16 in, Deep 6-Point: 1 in, Deep 6-Point: 1/2 in, Deep 6-Point: 11/16 in, Deep 6-Point: 13/16 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/8 in, Deep 6-Point: 9/16 in
Standard Socket Style/Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/16 in, 3/8 in, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Standard 6-Point: 4 mm, Standard 6-Point: 5/32 in
Socket Depth
Shallow and Deep
Socket Size
1 1/16 in (Deep), 1 1/16 in (Standard), 1 1/4 in (Deep), 1 1/4 in (Standard), 1 1/8 in (Deep), 1 1/8 in (Standard), 1 3/16 in (Deep), 1 3/16 in (Standard), 1 5/16 in (Deep), 1 5/16 in (Standard), 1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 10 mm (Standard), 11 mm (Standard), 11/16 in (Deep), 11/16 in (Standard), 12 mm (Standard), 13 mm (Standard), 13/16 in (Deep), 13/16 in (Standard), 14 mm (Standard), 15 mm (Standard), 15/16 in (Deep), 15/16 in (Standard), 16 mm (Standard), 17 mm (Standard), 18 mm (Standard), 19 mm (Standard), 20 mm (Standard), 21 mm (Standard), 22 mm (Standard), 23 mm (Standard), 24 mm (Standard), 25 mm (Standard), 26 mm (Standard), 27 mm (Standard), 28 mm (Standard), 29 mm (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 30 mm (Standard), 31 mm (Standard), 32 mm (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard)

Details

Measurement Type
Metric, SAE
Finish
Chrome
Includes
(32) in Socket Set, (4) Black Socket Rail, (4) Red Socket Rail, (46) Metric Socket Set
Drive Type
Hand
SAE or Metric
SAE, Metric
Number of Pieces
78
Item
Socket Set
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Number of Deep Sockets
39
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Deep Sockets
Deep Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Socket Shape
6-Point
Product Type
Hand Socket Sets
Includes Socket Bits
Socket Bits Not Included
Number of Standard Sockets
16
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
(0) 6-Point
Includes Insulation
Not Insulated
Series
6-Point Standard and Deep Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Standards
ANSI
Impact Rated Status
Not Impact Rated

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 16-pc. 1/2 in. drive standard 6-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • 16-pc. 1/2 in. drive deep 6-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • 23-pc. 1/2 in. drive standard 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32-mm
  • 23-pc. 1/2 in. drive deep 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32-mm
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.