10 pc. 3/8 in. Dr. Socket Set, 12pt SAE Deep Sockets, Anti-Rounding
- Mfr # W38600
- Zoro # G223310969
product price:Â
$
42.99
/ea
Key Features
Drive Size
3/8 in
Finish
Nickel Plated
Case Included
No
Material
Chrome Vanadium Steel
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38600
- Zoro #
- G223310969
- UPC #
- 39564386008
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Finish
- Nickel Plated
- Case Included
- No
- Material
- Chrome Vanadium Steel
- Drive End Type
- Hex
- Color
- Silver
- Socket Rail Included
- No
- Impact Rated
- No
- Grade
- Professional
- Socket Points
- 12 point
- SAE or Metric
- SAE
Dimensions
- Drive Size
- 3/8 in
- Socket Depth
- Deep
Description
Equip your toolbox with the Performance Tool W38600 10 pc. 3/8" driver 12pt SAE Deep Socket Set, meticulously engineered to tackle demanding automotive tasks. This set features recessed edges and socket openings designed to minimize fastener rounding, ensuring a secure and precise fit every time. Crafted from durable chrome vanadium alloy steel, these sockets boast exceptional strength and longevity, while their polished nickel chrome plated finish provides superior corrosion resistance. The 12-point deep sizes ranging from 3/8 to 15/16 inches cater to a wide range of applications, empowering you to tackle any project with confidence and precision.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.