Tekton
1/4" Drive Hex Bit Socket Set, SAE, 10 pcs
- Zoro #: G7734634
- Mfr #: SHB90101
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/4"
- Measurement Type: SAE
- SAE or Metric: SAE
- Number of Pieces: 10
- Includes: (10). 1/4" Drive Hex Bit Socket: 5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16", Socket Rail
- Item: Hex Bit Socket Set
- Length: 8.1 in.
- Material: S2 Steel
$30.75
Ships from United States
Subtotal: $30.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tekton #SHB90101 Specifications
- Zoro #: G7734634
- Mfr #: SHB90101
- UPC #: 020209046708
- Drive Size: 1/4"
- Measurement Type: SAE
- SAE or Metric: SAE
- Number of Pieces: 10
- Includes: (10). 1/4" Drive Hex Bit Socket: 5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16", Socket Rail
- Item: Hex Bit Socket Set
- Length: 8.1 in.
- Material: S2 Steel
- Width: 1.1 in.
- Weight: 0.35 lb.
- Height: 2 in.
- Country of Origin (subject to change): Multiple
Description
Hex Bit Socket Set 1/4 Inch Drive Set, 1
Reviews of Tekton #SHB90101
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs SHB91104
- TEKTON 3/8" Drive Torx and Tamper Resistant Torx Bit Socket Set, Torx(R), 24 pcs SHB91307
- TEKTON 3/8" Drive Hex Bit Socket Set, SAE, 8 pcs SHB91101
- TEKTON 3/8" Drive Socket Set, Torx(R), 53 pcs SHB91311
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece SHB92201
- TEKTON 3/8" Drive Hex Bit Socket Set, Metric, 10 pcs SHB91102
- WRIGHT TOOL Set 3/8" Drive 7 Piece Set Hex Bit Socke 305
- LISLE TORX BIT MASTER 12pc SET LI27200
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 5 pcs 54TP01
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 11 pcs 54TN84
- GEARWRENCH 1/4", 3/8" Drive Bit Socket Set, SAE/Metric/Torx, 39 pcs 890040
- Tekton Bit Socket Sets