Tekton
3/8" Drive Long Hex Bit Socket Set, Metric, 10 pcs
Mfr # SHB91302
Zoro # G7734564
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 10
- Includes (10) 3/8" Drive Long Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Storage Case
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece 4 Flute TiN Coated End Mill Set (5800-0010)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- KODIAK CUTTING TOOLS .0710 Carbide Reamer Decimal Size (5457793)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rails, 18-Piece (1/8-3/8 in., 3-10 mm) (SHB91201)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- Tekton Bit Socket Sets