Tekton
1/4" Drive Quick-Release Ratchet, 6.6 in. L
Mfr # SRH11006
Zoro # G8865810
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 6 in
- Length 6.6 in.
- Drive Type Quick-Release
- Features Standard Handle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, 10-32 Floating Thd, 2.50in, RNHT (RNHT-1032RF)
- BON TOOL Bon 34-164 Clear Measuring Pail, 90Mil 5 Gallon (34-164)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 12mm (80624)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- TEKTON 1/2 Inch Drive x 24 Inch Quick-Release Comfort Grip Ratchet (SRH12224)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Ratchet, 1/2" Drive x 14" Flex Head Bent, 14.1 in. L (SRH23214)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- Tekton Hand Ratchets