This item is Discontinued.

Tekton 16 oz. Hickory Handle Magnetic Head Claw Hammer 30303

16 oz. Hickory Handle Magnetic Head Claw Hammer (Discontinued)

  • Mfr # 30303
  • Zoro # G8863747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30303
Zoro #
G8863747
UPC #
020209303030
Country of Origin
China

Dimensions

Length
13 in.
Width
5.3 in.
Height
1.3 in.

Details

Item
Hickory Magnetic Hd Claw Hammer 16 oz.
Weight
1.5 lb.

Description

Hickory Magnetic Hd Claw Hammer 16 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.