Shop All Screwdrivers
Tekton
1/8 Inch Slotted Hard Handle Screwdriver
Mfr # DSE31125
Zoro # G907676572
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/8 in.
- Handle Material Fiberglass Filled Nylon
- Shank Length 4 in.
- Handle Length 3.6 in.
Product Information
- Brand Tekton
- MFR # DSE31125
- Zoro # G907676572
- UPC # 20209987834
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in. |
Shank Length | 4 in. |
Handle Length | 3.6 in. |
Shank Dia. (In.) | 0.125 in. |
Details
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (45030)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, M2 Steel (251739)
- WOODOWL OverDrive Fast Boring Bit 1/2" (00700)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EM50072)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 7mm (660701 7)
- Tekton Screwdrivers and Nutdrivers