Shop All Screwdrivers
Tekton
Long 3/16 Inch Slotted High-Torque Screwdriver
Mfr # DHE34188
Zoro # G107676587
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Shank Dia. (In.) 0.188 in.
- Handle Length 4 in.
- Number of Pieces 1
Product Information
- Brand Tekton
- MFR # DHE34188
- Zoro # G107676587
- UPC # 20209987445
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in. |
Shank Length | 8 in. |
Shank Dia. (In.) | 0.188 in. |
Handle Length | 4 in. |
Details
Description
Blending power and speed, the unique handle of the TEKTON 316 in Slotted x 8 in HighTorque Screwdriver combines threesided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- GEARWRENCH 3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs (85078)
- WILTON Magnetic Jaw Cap, 4 In, Rubber, PK2 (R4)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- Tekton Screwdrivers and Nutdrivers