Shop TEKTON
See all product information
Create Account
2-3/16 Inch Service Wrench
- Mfr # WSE14355
- Zoro # G022841091
product price:Â
$
52.19
/ea
Key Features
Finish
Satin
Size
2-3/16 in
Material
Chromium Molybdenum Steel
Overall Length
8 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14355
- Zoro #
- G022841091
- UPC #
- 020209086568
- Country of Origin
- United States
- Item
- Open End Wrench
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Handle Type
- Standard
- Opening Type
- Rounded
- Weight
- 1.21 lb
- Reversing
- No
- Head Type
- Offset
- Insulated
- No
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Ratcheting
- No
- Handle Color
- Nickel
- Opening Angle (Deg.)
- 15 Degrees
- Measurement Type
- SAE
- Standards
- ASME B107
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 2-3/16 in
- Overall Length
- 8 in
- Head Thickness
- 31/64 in
- Wrench Length Style
- Standard
- Head Size
- 2 3/16 in
- Overall Width
- 3 45/64 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 2 3/16 in, Overall Length 8 in, 15 Degrees , Head Thickness 31/64 in, Insulated No, SAE, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.