Shop TEKTON

2-5/8 Inch Service Wrench

  • Mfr # WSE14367
  • Zoro # G622842474

product price: 
$
65.39
/ea

Key Features

Overall Length
8 45/64 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
2-5/8 in
Finish
Satin
Material
Chromium Molybdenum Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14367
Zoro #
G622842474
UPC #
020209086636
Country of Origin
United States

Dimensions

Overall Length
8 45/64 in
Size
2-5/8 in
Overall Width
4 1/2 in
Head Size
2 5/8 in
Wrench Length Style
Standard
Head Thickness
17/32 in
Wire Rope Length
8 45/64 in
Length
8 45/64 in

Details

Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Item
Open End Wrench
Finish
Satin
Material
Chromium Molybdenum Steel
Handle Type
Standard
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Insulated
No
Tether Style
Not Tether Capable
Weight
1.73 lb
Opening Type
Rounded
Standards
ASME B107
Measurement Type
SAE
Ratcheting
No
Handle Color
Nickel
Head Offset Angle
15 Degrees
Reversing
No
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 2 5/8 in, Overall Length 8 45/64 in, 15 Degrees , Head Thickness 17/32 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.