Shop TEKTON
See all product information
Create Account
20 mm Service Wrench
- Mfr # WSE14420
- Zoro # G922841849
product price:Â
$
19.89
/ea
Key Features
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Material
Chromium Molybdenum Steel
Size
20 mm
Overall Length
5 31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14420
- Zoro #
- G922841849
- UPC #
- 020209087046
- Country of Origin
- United States
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Finish
- Satin
- Material
- Chromium Molybdenum Steel
- Item
- Open End Wrench
- Weight
- 0.16 lb
- Reversing
- No
- Tether Style
- Not Tether Capable
- Handle Color
- Nickel
- Head Offset Angle
- 15 Degrees
- Opening Type
- Rounded
- Head Type
- Offset
- Measurement Type
- Metric
- Handle Type
- Standard
- Opening Angle (Deg.)
- 15 Degrees
- Ratcheting
- No
- Insulated
- No
- Standards
- ASME B107
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 20 mm
- Overall Length
- 5 31/64 in
- Head Size
- 20 mm
- Head Thickness
- 15/64 in
- Overall Width
- 1 31/64 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 5 31/64 in
- Length
- 5 31/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 20 mm, Overall Length 5 31/64 in, 15 Degrees , Head Thickness 15/64 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.