Shop TEKTON
See all product information
Create Account
27 mm Service Wrench
- Mfr # WSE14427
- Zoro # G622841262
product price:Â
$
25.49
/ea
Key Features
Overall Length
6 13/64 in
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Size
27 mm
Material
Chromium Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14427
- Zoro #
- G622841262
- UPC #
- 020209087114
- Country of Origin
- United States
- Finish
- Satin
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Material
- Chromium Molybdenum Steel
- Item
- Open End Wrench
- Ratcheting
- No
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Measurement Type
- Metric
- Head Offset Angle
- 15 Degrees
- Handle Color
- Nickel
- Head Type
- Offset
- Insulated
- No
- Handle Type
- Standard
- Weight
- 0.29 lb
- Opening Type
- Rounded
- Tether Style
- Not Tether Capable
- Standards
- ASME B107
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Overall Length
- 6 13/64 in
- Size
- 27 mm
- Head Size
- 27 mm
- Wrench Length Style
- Standard
- Head Thickness
- 9/32 in
- Overall Width
- 1 31/32 in
- Wire Rope Length
- 6 13/64 in
- Length
- 6 13/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 27 mm, Overall Length 6 13/64 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.