Shop All Impact Socket Sets
Tekton
3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs
Mfr # 48995
Zoro # G8859991
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 22
Product Information
- Brand Tekton
- MFR # 48995
- Zoro # G8859991
- UPC # 020209489956
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Width | 5.8 in. |
Length | 22 in. |
Height | 17 in. |
Details
Description
Deep Impact Sockt Set,SAE 3/4 In. Dr,22pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/2" Drive 30 Geared Teeth Hammer Head Style Hand Ratchet, 13-3/8" L, Satin Finish (05003692001)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30402)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive X-Core™ Pinless Impact Universal Joint Set (84960)
- GENERAL TOOLS PROTRACTOR DIGITAL (GN1702)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91403)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91218)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- COBRA TOOLS Cobra Products 10250 0.25 in. x 25 ft. Wire Drain Auger Plumbers Snake (10250)
- Tekton Sockets & Ratchets