Shop All Impact Socket Sets
Tekton
3/4 Inch Drive 6-Point Impact Socket Set, 21-Piece (3/4-2 in.)
Mfr # 4899
Zoro # G8862128
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 16-pc. 3/4 in. drive 6-pt. sockets: 3/4, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-3/4, 1-7/8, 2 in. ; 1-pc. 3/4 in. drive ratchet: 18 in. ; 1-pc. 3/4 in. drive sliding T-head breaker bar: 18 in. ; 2-pc. 3/4 in. drive impact extension bars: 4, 8 in. ; 1-pc. carrying case
- Width 14.8 in.
- Length 19.5 in.
- Height 4 in.
- Weight 28 lb.
Product Information
- Brand Tekton
- MFR # 4899
- Zoro # G8862128
- UPC # 020209048993
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 14.8 in. |
Length | 19.5 in. |
Height | 4 in. |
Details
Description
Impact Skt Set,3/4-2 In.,3/4 In. Dr 21 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21003 Size 3 Rawhide Hammer Face (311-21003)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MALCO Hog Ring Pliers, Self Feed, 7 3/8 In (HRP4)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91218)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- Tekton Sockets & Ratchets