Shop TEKTON

37 mm Service Wrench

  • Mfr # WSE14437
  • Zoro # G722842008

product price: 
$
36.95
/ea

Key Features

Material
Chromium Molybdenum Steel
Size
37 mm
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
6 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14437
Zoro #
G722842008
UPC #
020209087213
Country of Origin
United States

Dimensions

Size
37 mm
Overall Length
6 7/8 in
Head Size
37 mm
Head Thickness
11/32 in
Overall Width
2 9/16 in
Wrench Length Style
Standard
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Details

Item
Open End Wrench
Material
Chromium Molybdenum Steel
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Opening Angle (Deg.)
15 Degrees
Handle Color
Nickel
Reversing
No
Tether Style
Not Tether Capable
Weight
0.53 lb
Handle Type
Standard
Measurement Type
Metric
Opening Type
Rounded
Standards
ASME B107
Ratcheting
No
Insulated
No
Head Type
Offset
Head Offset Angle
15 Degrees
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 37 mm, Overall Length 6 7/8 in, 15 Degrees , Head Thickness 11/32 in, Insulated No, Metric, Single End, Rounded, Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.