3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm)

  • Mfr # SKT15312

  • Zoro # G601928779


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Chrome-Plated Steel
Overall Length
18.4 in
Height
3.4 in.
Width
11.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT15312
Zoro #
G601928779
UPC #
20209999028
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.4 in
Height
3.4 in.
Width
11.5 in.
Socket Depth
Shallow and Deep

Details

Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome

Description

TEKTON 12-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • Complete set has every size from 1/4 to 1 inch and 6 to 24 mm in both deep and standard lengths
  • 12-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
  • Finely geared 90-tooth ratchet needs only a 4-degree working swing arc
  • 15-pc. 3/8 in. drive shallow and deep 12-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
  • 19-pc. 3/8 in. drive shallow and deep 12-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
  • 1-pc. universal joint: 3/8 in. drive
  • 2-pc. 3/8 in. drive extensions: 3, 6 in.
  • 1-pc. 3/8 in. drive quick-release ratchet: 8 in.
  • 1-pc. 3/8 in. drive breaker bar: 18 in.
  • 1-pc. carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.