26 pc. 1/2 in. Dr. SAE Socket Set, Ratchet, Deep Sockets, Storage
- Mfr # W32901
- Zoro # G423311155
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Finish
Chrome Plated
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32901
- Zoro #
- G423311155
- UPC #
- 39564329012
- Country of Origin
- Taiwan, Province of China
- Item
- Tool Set
- Finish
- Chrome Plated
- Material
- Chrome Vanadium Steel
- SAE or Metric
- SAE
- Grade
- Professional
- Drive End Type
- Hex,Spark Plug
- Socket Points
- 6 point
- Case Included
- Yes
- Impact Rated
- No
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard, Deep
Description
The Performance Tool W32901 is a comprehensive 26-piece 1/2-Inch drive SAE socket set, meticulously engineered for durability and precision. Constructed from chrome vanadium alloy steel, these sockets are designed to resist fastener rounding, ensuring a secure fit. The polished nickel chrome-plated finish adds corrosion resistance, extending the set's lifespan. The set includes: One 1/2-Inch drive 45 gear teeth quick release ratchet, 2 spark plug sockets, universal joint, 1 each 3 and 5-Inch extensions, 10-Inch flex handle, 11 standard sockets and 8 deep sockets. 6 point standard Sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1-Inch. 6 point Deep Sizes: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16-Inch. Spark plug sizes: 5/8 and 13/16-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.