SocketandRatchetSet, 1/4in, Chrm, SAE, 29pcs
- Mfr # SKT03101
- Zoro # G116091296
Key Features
Specifications
Product Information
- MFR #
- SKT03101
- Zoro #
- G116091296
- UPC #
- 020209991886
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Shallow and Deep
Details
- Item
- Socket and Ratchet Set
- Number of Pieces
- 29
- Finish
- Manganese Phosphate
- Material
- Steel
- SAE or Metric
- SAE
Description
Large, Stamped Markings – Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface. Exterior and Interior Finishes – The exterior is chrome-plated and the interior is chrome-plated and supplemented with a clear coat or painted finish where needed for full coverage. 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners. Prevents Fastener Round-Off – Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool.
- 1 1/4 in. drive shallow 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- 1 1/4 in. drive deep 6-point inch sockets: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 in.
- 1/4 in. drive 90-tooth quick-release ratchet: 6 in.
- 1/4 in. drive magnetic hex bit holder
- 1/4 in. drive x 6.5 Inch aluminum spinner handle
- 3-pc. 1/4 in. drive extension bars: 3/4, 3, 6 in.
- universal joint: 1/4 in. drive
- 3-pc. 13 in. socket rails
- 13 in. 3-rail tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.