Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm)
Mfr # SKT13201
Zoro # G009910345
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SKT13201
- Zoro # G009910345
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket sail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •19-pc. 3/8 in. drive standard 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •19-pc. 3/8 in. drive deep 6-point metric sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 2 1/4" opening size (U3572)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 31 200 SBA)
- POWERBUILT 10Pc Nutdriver Bit Set (642499)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91211)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- TEKTON 3/8" Drive Deep Socket Set, Metric, 10 pcs (SHD91119)
- TEKTON 3/8" Drive Socket Set, SAE, 9 pcs (SHD91101)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- TEKTON 3/8" Drive Socket Set, Metric, 12 pcs (SHD91102)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE, Metric 47 Pieces 1/2 in to 1 1/8 in, 10 mm to 24 mm , Chrome (48-22-9010)
- Tekton Socket Sets