Shop All Ratcheting Wrenches
Tekton
3/8 Inch Reversible Ratcheting Combination Wrench
Mfr # WRN56008
Zoro # G900618180
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 6.2 in.
- Color Chrome
- Height 0.5 in.
Product Information
- Brand Tekton
- MFR # WRN56008
- Zoro # G900618180
- UPC # 20209008447
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 6.2 in. |
Height | 0.5 in. |
Width | 0.9 in. |
Details
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 4.000"L, Hex (HCBG03B25T)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- WERA Plain L Key, 5/64 in Tip Size, 4 in Long, 4 in Short (05022630001)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- TEKTON 1 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26325)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 7/8 Inch Reversible Ratcheting Combination Wrench (WRN56016)
- Tekton Ratcheting Wrenches & Sets