Shop All Combination Wrench Sets
Tekton
Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm
Mfr # WCB95203
Zoro # G810369721
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WCB95203
- Zoro # G810369721
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Description
The TEKTON 27-pc. Combination Wrench Set is a complete metric set with every size from 6 mm to 32 mm. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Slotted Organizers, allowing you to customize your wrench organization system.
- •No Skipped Sizes: This 27-piece set contains a full range of wrenches from 6 mm to 32 mm
- •Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
- •Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
- •12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
- •Compact Custom Wrench Organization: Tekton modular slotted organizers allow you to customize your wrench organization system
- •27-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
- •4-pc. small modular slotted organizers
- •8-pc. large modular slotted organizers
- •Metric label sheet (6-39 mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Slip-Joint Pliers, 6" (PL-6C)
- HUOT CNC ToolScoot, 50 Taper, Black, Steel (13950)
- WESTWARD 7 1/4 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11 (13H881)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2321BRN-200)
- TEKTON Stubby and Standard Length Combination Wrench Set w/Pouch, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB94903)
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 71-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95902)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- TEKTON Stubby Combination Wrench Set, 8-Piece (5/16-3/4 in.) - Holder (WRN01066)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF93)
- Tekton Combination Wrench Sets