Shop TEKTON
See all product information
Create Account
Crowfoot Wrench, Steel, 2 in L
- Mfr # WCF16223
- Zoro # G722842480
product price:Â
$
28.25
/ea
Key Features
Finish
Satin Nickel
Head Style
Flare Nut
SAE or Metric
Metric
Socket Sizes
23 mm
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF16223
- Zoro #
- G722842480
- UPC #
- 020209990377
- Country of Origin
- United States
Dimensions
- Socket Sizes
- 23 mm
- Drive Size
- 3/8 in
- Head Thickness
- 13/16 in
- Head Size
- 23 mm
- Overall Width
- 1 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Crowfoot Wrench, Steel, Satin Nickel, Drive Size 3/8 in, Head Size 23 mm, Overall Length 2 in, Overall Width 1 1/2 in, Nonsparking No, Non-Magnetic No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.