Shop GENIUS TOOLS
Create Account
1/2inSAE Hight Polished Combination Wrench
- Mfr # 759216
- Zoro # G323584529
product price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759216
- Zoro #
- G323584529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 16mm 1/2 Inch Drive Mirror Finish Durable Chrome Vanadium Steel - 759216 Professional Combination Wrench This professional-grade combination wrench is built for consistent fastening performance and long service life. The mirror finish helps resist corrosion, while the forged and heat-treated construction supports demanding, repeated use in shop and field environments. Made from chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. With an overall length of 180mm (7.09 inches), it offers controlled leverage and access for common maintenance and repair tasks. Key Benefits High-polished combination wrench format supports versatile fastening and service work. 180mm (7.09-inch) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated for optimal durability under heavy, repeated use. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable fit and performance. SKU: 759216. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use while maintaining reliable strength and corrosion resistance. The mirror finish supports easier cleanup after work and helps the wrench stay presentable in a professional tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.