Shop TEKTON

Hand Tool Set

  • Mfr # OLB94701
  • Zoro # G922808583

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Measuring and Testing Tools Included
None
Tool Storage Depth
13 1/2 in
Primary Application
Automotive
Miscellaneous Tools Included
Pry Bars
Tool Families Included
Striking and Struck Tools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLB94701
Zoro #
G922808583
UPC #
020209075869
Country of Origin
United States
Measuring and Testing Tools Included
None
Primary Application
Automotive
Miscellaneous Tools Included
Pry Bars
Tool Families Included
Striking and Struck Tools
Plumbing Tools Included
None
Includes
Stacking Rack with Drawer
Number of Pieces
9
Inspection and Retrieving Tools Included
None
Number of Drawers
1
Electrical and Telecom Tools Included
None
Tool Storage Color
Red; Black
Striking and Struck Tools Included
Chisel, Pry Bar, Punch
Number of Striking and Struck Tools
5
HVAC Tools Included
None
Insulated
Uninsulated
Standards
ASME B107
Tool Storage Material
ABS Plastic, Foam
Includes Casters
No
Measurement Type
SAE
Foam Inserts Included
Yes
Abrasives and Finishing Tools Included
None
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Item
Hand Tool Set
Putty Knives and Scrapers Included
None
Handle Color
Red
Handle Material
Polyurethane
For Use With
L-Boxx Stacking Organization System

Dimensions

Tool Storage Depth
13 1/2 in
Tool Storage Width
13 1/2 in
Tool Storage Height
4 in

Description

Hand Tool Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 9, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Not Applicable, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included Not Applicable, Striking and Struck Tools Included Chisel, Pry Bar, Punch, Cutting Tools Included Not Applicable, Plumbing Tools Included None, Electrical and Telecom Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.