Shop TEKTON

Hand Tool Set

  • Mfr # OLB94801
  • Zoro # G122808789

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Width
13 1/2 in
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (28) Hex Keys, (32) Screwdriver Bits
For Fastener Sizes
0.050 in to 3/8 in, 1.3 mm to 10 mm, T6 to T50
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Number of Screwdrivers, Keys, and Bits
77
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLB94801
Zoro #
G122808789
UPC #
020209072516
Country of Origin
Taiwan, Province of China
Screwdrivers, Keys, and Bits Included
(13) Torx Keys, (28) Hex Keys, (32) Screwdriver Bits
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Number of Screwdrivers, Keys, and Bits
77
Tool Storage Color
Red; Black
Primary Application
Automotive
Measurement Type
Metric/SAE/Torx
Inspection and Retrieving Tools Included
None
Measuring and Testing Tools Included
None
Insulated
Uninsulated
Plumbing Tools Included
None
Number of Pieces
78
Putty Knives and Scrapers Included
None
Sockets, Drive Tools, and Accessories Included
(1) Spinner Handle
Electrical and Telecom Tools Included
None
Number of Sockets, Drive Tools, and Accessories
1
Includes Casters
No
Number of Drawers
1
Item
Hand Tool Set
Foam Inserts Included
Yes
Abrasives and Finishing Tools Included
None
Tool Families Included
Drivers and Bits, Sockets and Accessories
Tool Storage Material
ABS Plastic, Foam
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Includes
Stacking Rack with Drawer
Standards
ASME B18.3-2012
HVAC Tools Included
None
Striking and Struck Tools Included
None
Handle Type
L-Shape
For Use With
L-Boxx Stacking Organization System
SAE or Metric
SAE/Metric/Torx
Finish
Manganese Phosphate

Dimensions

Tool Storage Width
13 1/2 in
For Fastener Sizes
0.050 in to 3/8 in, 1.3 mm to 10 mm, T6 to T50
Drive Size1
1/4 in
Tool Storage Height
4 in
Tool Storage Depth
13 1/2 in

Description

Hand Tool Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE/Torx, Drive Size 1/4 in, Number of Pieces 78, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (13) Torx Keys, (28) Hex Keys, (32) Screwdriver Bits, Sockets, Drive Tools, and Accessories Included (1) Spinner Handle, Wrenches Included Not Applicable, Striking and Struck Tools Included None, Cutting Tools Included Not Applicable, Plumbing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.