210 pc. Mechanic's Tool Set, Ratchets, SAE/Metric Sockets, Storage Case
- Mfr # W30503
- Zoro # G223310648
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Both
Drive Size
1/4, 3/8, 1/2 in
Grade
Professional
Impact Rated
No
Material
Chrome Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30503
- Zoro #
- G223310648
- UPC #
- 39564136054
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard, Deep
Details
- Item
- Tool Set
- SAE or Metric
- Both
- Grade
- Professional
- Impact Rated
- No
- Material
- Chrome Vanadium Steel
- Case Included
- Yes
- Drive End Type
- Hex,Bit
- Finish
- Black Matte
- Socket Points
- 6 point
Description
The Performance Tool High-Torque Ratchet Set is the perfect addition to any tool collection. Featuring three high-torque, quick-release, 72 gear teeth ratchets, this set allows for a 5 degree sweep, making it easy to tighten and loosen bolts in hard-to-reach places. The set includes a total of 54 sockets in both standard and deep wall impact sizes, ranging from 4mm to 19mm and 5/32-Inch to 3/4-Inch, making it perfect for any job. Made with chrome vanadium alloy steel, this set is built to last and can withstand heavy use without breaking or bending. With 110 pieces, including drive tools, extensions, combination wrenches, hex keys, nut driver bits, and 1-Inch CrV bits for Phillips, Slotted, Square, Pozi, Star, Hex, and Tamper Resistant Star, this set has everything you need. Plus, the blow mold storage/carrying cases make it easy to keep everything organized and portable, so you can take it with you wherever you go.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.