Hand Tool Set

  • Mfr # PLR96001
  • Zoro # G522808778
product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Inspection and Retrieving Tools Included
None
Tool Storage Height
4 in
Standards
ASME B107
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Tool Storage Width
13 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLR96001
Zoro #
G522808778
UPC #
020209094105
Country of Origin
Taiwan, Province of China

Dimensions

Tool Storage Height
4 in
Tool Storage Width
13 1/2 in
Tool Storage Depth
13 1/2 in

Details

Inspection and Retrieving Tools Included
None
Standards
ASME B107
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Includes
Stacking Rack with Drawer
Number of Drawers
1
Striking and Struck Tools Included
None
Electrical and Telecom Tools Included
None
Pliers Included
Lineman's Pliers, Pliers Wrench, Slip Joint Pliers, Cutting Pliers, Locking Pliers, Push Button Adjustable Pliers, Long-Nose Pliers
Includes Casters
No
Item
Hand Tool Set
Number of Pieces
12
Foam Inserts Included
Yes
HVAC Tools Included
None
Measuring and Testing Tools Included
None
Insulated
Uninsulated
Tool Families Included
Pliers
Number of Pliers
12
Tool Storage Color
Red; Black
Measurement Type
SAE
Plumbing Tools Included
None
Primary Application
Automotive
Putty Knives and Scrapers Included
None
Tool Storage Material
ABS Plastic, Foam
Abrasives and Finishing Tools Included
None
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Handle Style
Dipped
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips; Foam Liner with Constrasting Colors for Identification
For Use With
L-Boxx System

Description

Hand Tool Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 12, Pliers Included Lineman's Pliers, Pliers Wrench, Slip Joint Pliers, Cutting Pliers, Locking Pliers, Push Button Adjustable Pliers, Long-Nose Pliers, Screwdrivers, Keys, and Bits Included Not Applicable, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included Not Applicable, Striking and Struck Tools Included None

Ratings & reviews