Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7120
- Zoro # G623580870
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7120
- Zoro #
- G623580870
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 3/8 Inch Drive 50mm Length Durable Design - 308+7120 Tamperproof Torx Bit Socket Built for tamperproof star (Torx) fasteners, this 3/8in drive T-20 bit socket combines a compact 50mm overall length with a secure, service-ready fit. The tamperproof star profile helps maintain engagement on the fastener, supporting controlled torque transfer and reducing the risk of rounding during removal and installation. Made from High Speed Steel for strength and durability, the socket is designed for repeated professional use and long-term tool storage. Permanent size stamping supports fast identification in drawers, carts, and socket rails, keeping workflow efficient when switching between bit sizes. Key Benefits T-20 tamperproof star (Torx) bit profile fits security-style star fasteners securely. 3/8in drive format integrates with common ratchets and extensions in professional sets. 50mm overall length supports access in tighter areas without excessive tool overhang. High Speed Steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings enable quick identification and organized tool storage. Securely attached, interchangeable bit socket design supports reliable grip and repeat use. SKU 308+7120 is engineered as a professional-grade tamperproof star bit socket for technicians who need consistent fit, durable steel construction, and clear size identification. Designed to handle rigorous shop demands, it supports dependable performance across routine service and long-term heavy use while maintaining compliance with ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.