Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 1/8" 4 in. Round
Mfr # DHX11125
Zoro # G8868148
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 1/8 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DHX11125
- Zoro # G8868148
- UPC # 020209010334
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in. |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Description
1/8 Inch Hex High-Torque Screwdriver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x 6 TPI General Purpose Cutting Bi-metal Reciprocating Saw Blade, 5 PK (20371966R5)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- CRAFTSMAN Duckbill Tin Snips (CMHT73993)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- TEKTON Hex x 4" Screwdriver 5/32" 4 in. Round (DHX11157)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON T20 Torx Hard Handle Screwdriver (DST31200)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- Tekton Screwdrivers