Shop All Screwdrivers
Tekton
Hex x 4" Screwdriver 5/32" 4 in. Round
Mfr # DHX11157
Zoro # G8868233
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5/32 in.
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Product Information
- Brand Tekton
- MFR # DHX11157
- Zoro # G8868233
- UPC # 020209010365
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in. |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Tip Length | 0.3 in. |
Exposed Blade Length | 4 in. |
Width | 1.5 in. |
Shaft Diameter | 0.2 in. |
Details
Description
Hex x 4 In. Screwdriver 5/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP/DIE SET 1"" HEX 24PC (24614)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- MAG-MATE Magnetic Pickup Hand Tool, 50 lb., 6 In. L (PG2050C)
- WESTWARD Bag/Tote, Tool Bag, Tan, Leather, 1 Pockets (13T120)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- TEKTON 1/8 Inch Slotted Hard Handle Screwdriver (DSE31125)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2100)
- Tekton Screwdrivers and Nutdrivers