Shop All Bit Sockets
Tekton
T30 Tip, 1/2 in. Drive, Torx
Mfr # SHB24230
Zoro # G7735745
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Torx
- Tip Size T30
- Length 2.20 in.
- Width 1.00 in.
Product Information
- Brand Tekton
- MFR # SHB24230
- Zoro # G7735745
- UPC # 020209025505
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | T30 |
Length | 2.20 in. |
Width | 1.00 in. |
Exposed Blade Length | 0.67 in. |
Shaft Diameter | 0.31 in. |
Details
Description
Star Bit Socket 1/2 Inch Drive x T30 Tor, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DML801)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- MOODY TOOL Mach Scribe, 6" Threaded 90deg, Bent Point (51-1738)
- PLANO Tool Box, Plastic, Gray, 5 in W x 5 in D x 7 in H (PLA1312P)
- TEKTON 6 mm Tip, 1/2 in. Drive, Metric (SHB23206)
- TEKTON 3/32 in Tip, 1/4 in. Drive, SAE (SHB022X3)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- VEGA Hex 3/8 Socket Bit x 1" - 3/8 Sq Dr (228H2464SB)
- Tekton Bit Sockets