Drywal Temp Calib, Plug-In

  • Mfr # CS2-F50-310

  • Zoro # G5892610


product price:  $1,785.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
160 Degrees F, 40 Degrees F
Accuracy
+/-0.2 Degrees F
Height
4 1/2 in
Removable Inserts
Yes
Depth
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS2-F50-310
Zoro #
G5892610
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Depth
8 3/4 in
Stem Hole Dia.
0.187 in, 0.25 in, 0.375 in
Width
8 7/8 in
Well Depth
6 in
Well Size
6 in Dia x 8 in D Well
Overall Dimensions
4 1/4 in H x 8 7/8 in W x 8 3/4 in D
Overall Width
8.88 in
For Stem Diameter
0.187 in, 0.250 in, 0.375 in
Overall Height
4.25 in
Well Diameter
6 in
Overall Depth
8.75 in

Details

Item
Drywall Temperature Calibrator
Temp. Range
160 Degrees F, 40 Degrees F
Accuracy
+/-0.2 Degrees F
Removable Inserts
Yes
Temp. Accuracy
+/-0.2 Degrees F
Power Required
115V AC ( +/-10%), 50/60 Hz
Loop Supply Voltage
115V DC
Calibration Certificate
NIST Traceable
Temp. Stability
+/-0.2 Degrees F
Agency Compliance
HACCP
Cold Block Minimum Temperature F
40 Degrees F
Calibrator Accuracy
+/-0.02 Degrees F
Single Well/Dual Well
Single Well
Application
Food Safety, HACCP Compliance, Instrument Calibration and Service, Plant Quality Assurance, Process Control
Cold Block Maximum Temperature F
160 Degrees F
Probe Connection Types
1/8 in, 5/32 in, 3/16 in
Cold Block Temperature Range
40 Degrees to 160 Degrees F
Typical Settling Time
7 min
Power Source
Plug-In
Number of Set Points
2
Calibrator Weight
9 lb
Repeatability
0.02 Degrees F, 0.1 Degrees C
Interchangeable Insert
Yes
Typical Cooling Time
10 min
Standards
HACCP
Stability
+/-0.2 Degrees F
Calibrator Construction
304 Stainless Steel
Typical Heating Time
7 min to 160 Degrees F
Brand and Series
Tel-Tru Check-Set
Power Source Details
115V
Temperature Set Points
40 Degrees F, 160 Degrees F
Handle Type
Optional Strap #96100224
Calibrator Application
E.Coli Safety Temperature (for 160 Degrees F), Cold Food Holding Temperature (for 40 Degrees F)
Temperature Accuracy
+/-0.2 Degrees F
Includes NIST-Traceable Certificate
Yes
Stabilization Time
5 min
Calibrator Type
Field Metrology Well
With Process Connections
No
Set Point Style
Fixed

Description

Drywall Temperature Calibrator, Field Metrology Well, Tel-Tru Check-Set, Temperature Set Points 40 Degrees F, 160 Degrees F, Cold Block Temperature Range 40 Degrees to 160 Degrees F, Number of Set Points 2, 4 1/4 in H x 8 7/8 in W x 8 3/4 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.