Zoro Homepage

Rolling Work Platform, 100 in. L

  • Mfr # 1101-2296

  • Zoro # G0112443


product price: $4,408.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Work Platform Item
Scaffold Platform
For Use With
Mfr. No. 1177-22, 3234, 1027, 1154, 2117, 1061M
Platform Height
24 in to 132 in
Overall Height
6 ft 6 in to 14 ft 8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-2296
Zoro #
G0112443
UPC #
743913122963
Country of Origin
United States

Dimensions

Platform Height
24 in to 132 in
Overall Height
6 ft 6 in to 14 ft 8 in
Platform Depth
96 in
Platform Width
22 in
Base Depth
100 in
Bottom Width
34 in
Handrail Height
43 in
Step Width
22 in
Guardrail Height
3.6 ft
Width Adjustability
Fixed Width
Platform Height - Minimum
2 ft
Height Adjustability
Fixed Height
Toeboard Height
4 in
Overall Height - Minimum
6.5 ft
Platform Height - Maximum
11 ft
Overall Height - Maximum
9.8 ft
Caster Diameter
5 in
Overall Width - Maximum
35 in
Overall Depth
104 in
Working Height - Maximum
18 ft

Details

Work Platform Item
Scaffold Platform
Item
Scaffold
For Use With
Mfr. No. 1177-22, 3234, 1027, 1154, 2117, 1061M
Material
Steel
Color
Yellow
Load Capacity
800 lb
Handrails Included
Yes
Number of Guard Rails
4
Climbing Angle
90 Degrees
Number of Legs
4
Includes
Toeboard
Platform Style
Dual Access
Standards
ANSI, OSHA Compliant
Number of Modular Decks
1
Number of Steps
0
Finish
Painted
Series
Tele-tower
Platform Material
Steel
Number of Sections Included
2
Load Capacity - Maximum
1,000 lb
Weight
520 lb
Features
Telescoping
Frame Material
Steel
Number of Sections - Maximum
2
Scaffold Type
Scaffold Tower

Description

Scaffold, Overall Depth 104 in, Overall Height 6 ft 6 in to 14 ft 8 in, Load Capacity 800 lb, Material Steel, Platform Height 24 in to 132 in, Platform Depth 96 in, Platform Width 22 in, Finish Painted, Standards ANSI, OSHA Compliant, Includes Toeboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.