Zoro Homepage

Rolling Work Platform, 8 ft. L

  • Mfr # 1101-96

  • Zoro # G0081969


product price: $3,981.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Work Platform Item
Scaffold Platform
For Use With
10H722, 10H723, 10H724, 10H725,10H726, 10H727, 10H728, 10H729, 10H730
Platform Height
24 in to 132 in
Overall Height
6 ft 6 in to 14 ft 8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-96
Zoro #
G0081969
UPC #
743913110182
Country of Origin
United States

Dimensions

Platform Height
24 in to 132 in
Overall Height
6 ft 6 in to 14 ft 8 in
Platform Depth
96 in
Platform Width
19 in
Base Depth
8 ft
Bottom Width
20 in
Height Adjustability
Fixed Height
Overall Height - Maximum
9.8 ft
Platform Height - Minimum
2 ft
Platform Height - Maximum
11 ft
Caster Diameter
5 in
Overall Height - Minimum
6.5 ft
Working Height - Maximum
18 ft
Overall Depth
104 in
Toeboard Height
4 in
Overall Width - Maximum
32 in
Width Adjustability
Fixed Width

Details

Item
Scaffold
Work Platform Item
Scaffold Platform
For Use With
10H722, 10H723, 10H724, 10H725,10H726, 10H727, 10H728, 10H729, 10H730
Material
Steel
Color
Yellow
Load Capacity
550 lb
Handrails Included
No
Finish
Painted
Platform Style
Dual Access
Standards
ANSI, OSHA Compliant
Number of Steps
0
Includes
Toeboard
Series
Tele-tower
Load Capacity - Maximum
1,000 lb
Weight
420 lb
Features
Telescoping
Scaffold Type
Scaffold Tower
Platform Material
Steel
Number of Sections Included
2
Frame Material
Steel
Number of Sections - Maximum
2

Description

Scaffold, Overall Depth 104 in, Overall Width 31-1/2 In., Overall Height 6 ft 6 in to 14 ft 8 in, Load Capacity 550 lb, Material Steel, Max. Work Height 18 ft, Platform Height 24 in to 132 in, Platform Depth 96 in, Platform Width 19 in, Outrigger Footprint L 101 In., Outrigger Footprint W 72 In., Caster Dia. 5 in, Finish Painted, Standards ANSI, OSHA Compliant, Includes Toeboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.