Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tele-Tower Safety Rail Storage Cradle, 3 ft. L 414

Safety Rail Storage Cradle, 3 ft. L (Discontinued)

  • Mfr # 414
  • Zoro # G7827881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414
Zoro #
G7827881
UPC #
743913004146
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
36 in
Overall Height
3 in

Details

Item
Safety Rail Storage Cradle
Material
Steel
Includes
Belt with Metal Hooks
Color
Yellow
For Use With
1101, 1101-96
Finish
Painted
Load Capacity
60 lb
For Use With Mfr. Model Number
1101, 1101-96
Product Type
Rail Storage Cradle
Load Capacity - Maximum
60 lb
Compatible with Manufacturer Model Number
1101, 1101-96
Compatible Manufacturer Model Number
1101, 1101-96
Compatible Manufacturer Part Number
1101, 1101-96
Compatible with Manufacturer Model No.
1101, 1101-96
Compatible with Mfr. Model No.
1101, 1101-96
For Use with Mfr Model Number
1101, 1101-96
Compatible Pump Manufacturer Part Number
1101, 1101-96
Compatible Mfr. Model Number
1101, 1101-96

Description

Safety Rail Storage Cradle, Steel/Belt Webbing, Finish Yellow Painted, Package Quantity 1, For Use With 10H719, 10H721, Includes 1 belt with metal hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.