Teledyne Laars
Temperature Switch, 4 Stage
Mfr # E2106800
Zoro # G8915352
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F RHP-3O2F
- PRIBUSIN TRANSMITTER 117V-AC VIBRATION SENSOR IUC-72-DUC-PTP
- DWYER INSTRUMENTS TemperatureHumidity Transmitter RHP-2N40
- NOSHOK 800 Series Temperature Transmitter, -40/120°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 9 in Stem, 6 mm Diameter 800--40/120-1-1-8-14-090-6
- NOSHOK 0-300F 10-30V-Dc Temperature Transmitter 800-0/300-1-1-8-8-025-6
- IFM Temp Transducer, 1-31/32 in., 1/2 in. NPT TA2313
- DICKSON Single K-Thermocouple Replaceable Sensor RS030
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F RHP-2D22
- SIEMENS Immersion Temperature Sensors, 2.5"Probe QAE2030.005
- DWYER INSTRUMENTS Temperature Transducer, 32 to 752F 651A-40
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter 800--40/200-1-1-8-8-040-6
- Teledyne Laars Temperature & Humidity Transmitters