Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/1NO Compact Limit Switch Body IP 65, 66, 67

  • Mfr # 9007CO54

  • Zoro # G2817805


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Type 9007 C Standard Limit Switches
AC Contact Rating
0.27 A @ 250 V, 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Standards
CE, CSA, UL Listed
Contact Form
1NO/1NC
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CO54
Zoro #
G2817805
UPC #
785901500841
Country of Origin
Mexico

Dimensions

Depth
1.79 in
Width
1.55 in
Height
3.14-3.14 in
Overall Depth
1.79 in
Overall Height
3.14 in
Manufacturer Warranty Length
18 mo
Overall Width
1.55 in
Mounting Hole Diameter
0.2 in

Details

Item
Compact Limit Switch Body
For Use With
Type 9007 C Standard Limit Switches
AC Contact Rating
0.27 A @ 250 V, 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Standards
CE, CSA, UL Listed
Contact Form
1NO/1NC
IP Rating
IP67
Operating Temp.
-20 Degrees to 185 Degrees F
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
DC Contact Rating
0.1 A @ 600 V, 0.55 A @ 125 V
Material
Zinc
Body Material
zinc
Switch Function
SPDT-DB
Mechanical Durability
10000000 cycles
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles
Operating Temperature - Minimum
-20 Degrees F
Mounting Hole Horizontal Center to Center Distance
30 mm
Compatible with Series
9007C
Number of Mounting Holes
2
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Body Configuration
Plug-In
Operating Temperature - Maximum
185 Degrees F
Indicating Light
No Indicating Light Included
Mounting Hole Vertical Center to Center Distance
60 mm
[Uimp] Rated Impulse Withstand Voltage
2.5 kV AC 1 min CE || 2.2 kV AC 1 min UL || 2.64 kV AC 1 s CSA
Contacts Material
silver contacts
Contact Operation
snap action
Short-Circuit Protection
10 A CC non-time delay
Ambient Air Temperature For Storage
-20-185°F
Terminals Description Iso N°1
(1-2)NC || (3-4)NO
Nema Degree Of Protection
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Associated Head
9007C
Number Of Steps
1
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14
Protective Treatment
epoxy powder coat
Product Compatibility
9007C
Product Or Component Type
limit switch plug-in unit
Electrical Shock Protection Class
class 0 IEC 61140
Environmental Characteristic
standard environment
[Ithe] Conventional Enclosed Thermal Current
10 A
Body Type
standard plug-in
Ambient Air Temperature For Operation
-20-185°F standard environment
Device Short Name
9007C
Ip Degree Of Protection
IP67 conforming to IEC 60529
Number Of Poles
1
Series Name
heavy duty
Positive Opening
without
Associated Connection Component
9007CT54
Contacts Type And Composition
NC-NO
[Ie] Rated Operational Current
1.2 A 600 V AC, A600 NEMA rating designation || 1.5 A 480 V AC, A600 NEMA rating designation || 3 A 240 V AC, A600 NEMA rating designation || 6 A 120 V AC, A600 NEMA rating designation || 0.1 A 600 V DC, Q600 NEMA rating designation || 0.27 A 250 V AC, Q600 NEMA rating designation || 0.55 A 125 V DC, Q600 NEMA rating designation

Description

Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With Type 9007 C Standard Limit Switches, AC Contact Rating 0.27 A @ 250 V, 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -20 Degrees to 185 Degrees F, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.