Zoro Homepage

1NC/1NO Magnetically Actuated Safety Interlock Switch

  • Mfr # XCSDMC5902

  • Zoro # G3607301


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO/1NC
Height
51 mm
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMC5902
Zoro #
G3607301
UPC #
785901947493
Country of Origin
France

Dimensions

Height
51 mm
Width
16 mm
Depth
7 mm
Switch Height
2.01 in
Switch Depth
0.28 in
Switch Width
0.63 in
Actuator Depth
1.26 in
Actuator Width
1.34 in
Actuator Height
3.94 in
Cable Length
6.56 ft
Magnet Actuator Width
1.34 in
Manufacturer Warranty Length
18 mo
Overall Depth
0.28 in
Magnet Actuator Depth
1.26 in
Magnet Actuator Height
3.94 in
Overall Width
0.63 in
Overall Height
2.01 in
Size
51 x 16 x 7 mm

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO/1NC
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
On Sensing Distance
0.2 in
Termination Type
Pre-Cabled
Includes
Actuator
Off Sensing Distance
0.59 in
Standards
CSA, RoHS, UL Listed
Body Material
Plastic
Electrical Connection
pre-cabled
Material
plastic
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Electrical Durability
1200000 cycles
Off Sensing Distance - Maximum
0.59 in
Body Style
Rectangular
Operating Temperature - Maximum
185 Degrees F
Switch Type
Coded Switch
On Sensing Distance - Maximum
0.2 in
Operating Temperature - Minimum
-13 Degrees F
Cable Material
PVC
Approach Directions
3 directions
Resistance Across Terminals
10 Ohm
Contacts Material
rhodium
[Sar] Assured Tripping Distance
15 mm
Number Of Poles
2
Maximum Sensitivity To Magnetic Fields
0.3 mT
Cable Composition
4 x 0.25 mm²
Product Or Component Type
coded magnetic switch
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Enclosure Material
thermoplastic PBT
Ambient Air Temperature For Storage
-40-85°C
[Sa] Assured Operating Distance
5 mm
Contact Operation
staggered
Design
rectangular, compact
Protective Treatment
TH
Switching Capacity In Ma
0.1...100 mA
Product Certifications
UL || CSA
Electrical Shock Protection Class
class II EN/IEC 61140
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Maximum Switching Voltage
100 V DC
Contacts Type And Composition
1 NC + 1 NO
Switching Frequency
150 Hz
[Ui] Rated Insulation Voltage
100 V DC
Component Name
XCSDMC
Insulation Resistance
1000 MOhm
Ambient Air Temperature For Operation
-25-85°C
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Breaking Capacity
10 VA
[Ue] Rated Operational Voltage
24 V DC
Maximum [Ie] Rated Operational Current
100 mA

Description

Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.63 in, Switch Height 2.01 in, Switch Depth 0.28 in, Contact Form 1NO/1NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 1.34 in, Actuator Height 3.94 in, Actuator Depth 1.26 in, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material Plastic, Standards CSA, RoHS, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.