Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1NC/2NO Magnetically Actuated Safety Interlock Switch

  • Mfr # XCSDMP5002

  • Zoro # G3733886


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO
Height
88 mm
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMP5002
Zoro #
G3733886
UPC #
785901653790
Country of Origin
France

Dimensions

Height
88 mm
Width
25 mm
Depth
13 mm
Switch Width
0.98 in
Actuator Depth
0.52 in
Switch Depth
0.52 in
Switch Height
3.46 in
Actuator Height
3.46 in
Actuator Width
0.98 in
Cable Length
6.56 ft
Magnet Actuator Width
0.98 in
Overall Depth
0.51 in
Overall Height
3.46 in
Manufacturer Warranty Length
18 mo
Overall Width
0.98 in
Magnet Actuator Depth
0.52 in
Magnet Actuator Height
3.46 in
Size
88 x 25 x 13 mm

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
Includes
Actuator
Termination Type
Pre-Cabled
Body Material
Plastic
On Sensing Distance
0.31 in
Off Sensing Distance
0.79 in
Standards
CSA, RoHS, UL Listed
Material
plastic
Electrical Connection
pre-cabled
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Electrical Durability
1200000 cycles
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Off Sensing Distance - Maximum
0.79 in
Body Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
185 Degrees F
On Sensing Distance - Maximum
0.31 in
Switch Type
Coded Switch
Protective Treatment
TH
[Sa] Assured Operating Distance
8 mm
Insulation Resistance
1000 MOhm
Maximum Sensitivity To Magnetic Fields
0.3 mT
Component Name
XCSDMP
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Enclosure Material
thermoplastic PBT
Approach Directions
3 directions
Ambient Air Temperature For Storage
-40-85°C
[Ue] Rated Operational Voltage
24 V DC
[Sar] Assured Tripping Distance
20 mm
Design
rectangular, standard
[Ui] Rated Insulation Voltage
100 V DC
Resistance Across Terminals
10 Ohm
Switching Frequency
150 Hz
Contact Operation
1 NO staggered
Number Of Poles
3
Ambient Air Temperature For Operation
-25-85°C
Contacts Material
rhodium
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Product Certifications
UL || CSA
Electrical Shock Protection Class
class II EN/IEC 61140
Cable Material
PVC
Contacts Type And Composition
1 NC + 2 NO
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Switching Capacity In Ma
0.1...100 mA
Breaking Capacity
10 VA
Cable Composition
6 x 0.25 mm²
Product Or Component Type
coded magnetic switch
Maximum [Ie] Rated Operational Current
100 mA
Maximum Switching Voltage
100 V DC

Description

Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.98 in, Switch Height 3.46 in, Switch Depth 0.52 in, Contact Form 1NO, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.98 in, Actuator Height 3.46 in, Actuator Depth 0.52 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, RoHS, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.