Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC Magnetically Actuated Safety Interlock Switch

  • Mfr # XCSDMR7912

  • Zoro # G3622875


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
2NC
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMR7912
Zoro #
G3622875
UPC #
785901971832
Country of Origin
France

Dimensions

Actuator Dia.
1.16 in
Switch Height
1.52 in
Cable Length
6.56 ft
Switch Dia.
1.18 in
Actuator Height
0.51 in
Manufacturer Warranty Length
18 mo
Magnet Actuator Diameter
1.16 in
Switch Diameter
1.18 in
Magnet Actuator Height
0.51 in
Diameter
30 mm
Size
Ø 30 x 38.5 mm
Length
39 mm

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
2NC
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
Body Material
Plastic
On Sensing Distance
0.31 in
Description/Special Features
With LED
Termination Type
Pre-Cabled
Standards
CSA, RoHS, UL Listed
Includes
Actuator
Off Sensing Distance
0.79 in
Electrical Connection
pre-cabled
Material
plastic
Electrical Durability
1200000 cycles
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Switch Type
Coded Switch
Off Sensing Distance - Maximum
0.79 in
Operating Temperature - Minimum
-13 Degrees F
Body Style
Cylindrical
Operating Temperature - Maximum
185 Degrees F
On Sensing Distance - Maximum
0.31 in
Indicating Light
LED
Local Signalling
1 LED
Switching Capacity In Ma
5...100 mA
Switching Frequency
150 Hz
Protective Treatment
TH
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Contact Operation
staggered
Approach Directions
1 direction
[Sar] Assured Tripping Distance
20 mm
Ambient Air Temperature For Operation
-25-85°C
Product Certifications
CSA || UL
Design
cylindrical
Cable Material
PVC
[Sa] Assured Operating Distance
8 mm
Enclosure Material
thermoplastic PBT
Ambient Air Temperature For Storage
-40-85°C
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Number Of Poles
2
Contacts Type And Composition
2 NC
Maximum [Ie] Rated Operational Current
100 mA
Maximum Sensitivity To Magnetic Fields
0.3 mT
Maximum Switching Voltage
100 V DC
Component Name
XCSDMR
Electrical Shock Protection Class
class II EN/IEC 61140
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
[Ue] Rated Operational Voltage
24 V DC
Insulation Resistance
1000 MOhm
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Resistance Across Terminals
57 Ohm
Contacts Material
rhodium
Product Or Component Type
coded magnetic switch
Cable Composition
4 x 0.25 mm²
[Ui] Rated Insulation Voltage
100 V DC
Breaking Capacity
3 VA

Description

Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Height 1.52 in, Switch Dia. 1.18 in, Contact Form 2NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Height 0.51 in, Actuator Dia. 1.16 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Description/Special Features With LED, Standards CSA, RoHS, UL Listed, Includes Actuator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.