Zoro Homepage

2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSTE7333

  • Zoro # G3717847


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key, Solenoid Locking
Series
XCSTE
Actuator Length
Key Dependent
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSTE7333
Zoro #
G3717847
UPC #
785901825227
Country of Origin
France

Dimensions

Actuator Length
Key Dependent
Height
1.3 in
Width
4.33 in
Depth
3.68 in
Conduit Size
1/2 in NPT
Overall Depth
1.3 in
Manufacturer Warranty Length
18 mo
Overall Height
3.67 in
Overall Width
4.33 in

Details

Item
Safety Interlock Switch
Style
Actuating Key, Solenoid Locking
Series
XCSTE
AC Contact Rating
6 A @ 300 V
DC Contact Rating
3 A @ 300 V
Solenoid Voltage
120 V AC
Contact Form
2NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Standards
CSA, UL
Body Material
Plastic
Operating Force
3.4 lb
NEMA Rating
12, 4, 4X
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Electrical Connection
1/2 in NPT Conduit
Operating Temperature - Minimum
9 Degrees F
Actuating Key Type
Pivoting, Flat
Circuitry Action
Slow Action
Operating Temperature - Maximum
284 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
12, 4, 4X
Actuator
key
Electromagnet Interlocking
locking on de-energisation and unlocking on energisation of solenoid
Ambient Air Temperature For Operation
-13-140°F
Line Rated Current
6A
[Us] Rated Supply Voltage
120 V
Device Short Name
XCSTE
Enclosure Material
Plastic
Number Of Poles
2
Enclosure Type
dust and damp proof enclosure indoor/outdoor || corrosion resistance enclosure indoor/outdoor
Permissible Voltage
300 V AC
Nema Degree Of Protection
NEMA 4/4X/12
Ip Degree Of Protection
IP67
Contacts Type And Composition
2 NC
Contact Operation
slow-break

Description

Safety Interlock Switch, Actuating Key, Solenoid Locking, Contact Form 2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSTE, DC Contact Rating 3 A @ 300 V, Solenoid Voltage 120 V AC, Height 1.3 in, Width 4.33 in, Depth 3.68 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.