Zoro Homepage

2NC/1NO Magnetically Actuated Safety Interlock Switch

  • Mfr # XCSDMP7012

  • Zoro # G3732775


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO, 2NC
Height
88 mm
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMP7012
Zoro #
G3732775
UPC #
785901971993
Country of Origin
France

Dimensions

Height
88 mm
Width
25 mm
Depth
13 mm
Actuator Height
3.46 in
Switch Width
0.98 in
Switch Depth
0.52 in
Switch Height
3.46 in
Actuator Depth
0.52 in
Actuator Width
0.98 in
Cable Length
6.56 ft
Size
88 x 25 x 13 mm
Manufacturer Warranty Length
18 mo
Overall Width
0.98 in
Magnet Actuator Depth
0.52 in
Magnet Actuator Width
0.98 in
Magnet Actuator Height
3.46 in
Overall Depth
0.51 in
Overall Height
3.46 in

Details

Item
Magnetically Actuated Safety Interlock Switch
Series
XCSDM
DC Contact Rating
0.1 A @ 24 V
Contact Form
1NO, 2NC
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 185 Degrees F
Description/Special Features
With LED
Includes
Actuator
Body Material
Plastic
Off Sensing Distance
0.79 in
Termination Type
Pre-Cabled
Standards
CSA, RoHS, UL Listed
On Sensing Distance
0.31 in
Material
plastic
Electrical Connection
pre-cabled
Electrical Durability
1200000 cycles
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Enclosure Material
thermoplastic PBT
Number Of Poles
3
Protective Treatment
TH
[Ue] Rated Operational Voltage
24 V DC
Local Signalling
1 LED
Ip Degree Of Protection
IP66 conforming to IEC 60529 || IP67 conforming to IEC 60529
Ambient Air Temperature For Operation
-25-85°C
Insulation Resistance
1000 MOhm
Electrical Shock Protection Class
class II EN/IEC 61140
Breaking Capacity
3 VA
Ambient Air Temperature For Storage
-40-85°C
Contact Operation
1 NC staggered
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
[Sa] Assured Operating Distance
8 mm
Resistance Across Terminals
57 Ohm
Maximum [Ie] Rated Operational Current
100 mA
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Maximum Switching Voltage
100 V DC
Product Or Component Type
coded magnetic switch
Product Certifications
CSA || UL
Cable Material
PVC
Maximum Sensitivity To Magnetic Fields
0.3 mT
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Contacts Type And Composition
2 NC + 1 NO
Contacts Material
rhodium
Switching Capacity In Ma
5...100 mA
Switching Frequency
150 Hz
Component Name
XCSDMP
[Ui] Rated Insulation Voltage
100 V DC
[Sar] Assured Tripping Distance
20 mm
Approach Directions
3 directions
Design
rectangular, standard
Cable Composition
6 x 0.25 mm²
Switch Type
Coded Switch
Indicating Light
LED
Body Style
Rectangular
On Sensing Distance - Maximum
0.31 in
Operating Temperature - Maximum
185 Degrees F
Off Sensing Distance - Maximum
0.79 in
Operating Temperature - Minimum
-13 Degrees F

Description

Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.98 in, Switch Height 3.46 in, Switch Depth 0.52 in, Contact Form 1NO, 2NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.98 in, Actuator Height 3.46 in, Actuator Depth 0.52 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Description/Special Features With LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.