Zoro Homepage

2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67

  • Mfr # XCSMP70L2

  • Zoro # G3682007


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
XCSMP
Actuator Length
Key Dependent
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
DC Contact Rating
0.27 A @ 250 V, 0.55 A @ 125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSMP70L2
Zoro #
G3682007
UPC #
785901405375
Country of Origin
Japan

Dimensions

Actuator Length
Key Dependent
Height
0.59 in
Width
1.18 in
Depth
3.42 in
Cable Length
6.6 ft
Manufacturer Warranty Length
18 mo
Overall Width
0.59 in
Overall Depth
1.18 in
Overall Height
3.43 in

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
XCSMP
AC Contact Rating
0.75 A @ 240 V, 1.5 A @ 120 V
DC Contact Rating
0.27 A @ 250 V, 0.55 A @ 125 V
Contact Form
1NO/2NC
Connection Type
6.6 ft Dead End Cable
IP Rating
IP67
Operating Temp. Range
-13 Degrees to 158 Degrees F
Head Material
Polyamide
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Body Material
Polyamide
Description/Special Features
Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Operating Force
1.8 lb
NEMA Rating
12, 4, 4X
Electrical Connection
6.6 ft Dead End Cable
Material
plastic
Mechanical Durability
1000000 cycles
Vibration Resistance
6 gn 10-55 Hz)IEC 60068-2-6
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Head Type
key operated fixed head
Operating Temperature - Maximum
158 Degrees F
Actuator Material
Plastic
Actuating Key Type
Pivoting, Flat
NEMA Enclosure Rating
12, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
1,000,000
Circuitry Action
Slow Action
Resistance Properties
Corrosion Resistant, Dust Resistant, Shock Resistant, Vibration Resistant, Watertight
Minimum Actuator Force For Extraction
8 N
[Ui] Rated Insulation Voltage
300 VUL 508 || 500 VEN/IEC 60947-1 || 300 VCSA C22.2 No 14
Minimum Actuation Speed
0.05 m/s
Product Certifications
UL || cUL || CSA
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
slow-break, break before make
Short-Circuit Protection
10 A cartridge fuse gG (gl)
Product Or Component Type
safety switch
Contacts Type And Composition
2 NC + 1 NO
Ip Degree Of Protection
IP67 conforming to EN/IEC 60529 and EN/IEC 60947-5-1
Design
miniature
Number Of Poles
3
Ambient Air Temperature For Storage
-25-80°C
Protective Treatment
TC
Actuator Forcible Withdrawal Rtc
8 N
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 EN/IEC 60947-5-1
Cable Composition
6 x 0.5 mm²
Maximum Actuation Speed
1.5 m/s
Component Name
XCSMP
[Ithe] Conventional Enclosed Thermal Current
2.5 A
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-5-1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Electrical Shock Protection Class
class II EN/IEC 61140
Maximum Operating Rate
20 cyc/mn for maximum durability
Insulation
double insulated

Description

Safety Interlock Switch, Actuating Key, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, Series XCSMP, DC Contact Rating 0.27 A @ 250 V, 0.55 A @ 125 V, Height 0.59 in, Width 1.18 in, Depth 3.42 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Polyamide, Head Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.